Skip to Content
Merck
All Photos(2)

Key Documents

Z187992

Sigma-Aldrich

Disposable UV-grade methacrylate cuvettes

capacity 1.5 mL, semi-micro, frosted wall

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.32

material

methacrylate-butadiene-styrene (MBS) vial

description

wavelength 300-900nm

packaging

pkg of 500 ea

spectral range measuring range

285-800 nm

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

L × W × H

10 mm × 4 mm × 45 mm

capacity

1.5 mL

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

Economical UV-grade methacrylate disposable cuvettes. Select either grooved non-optical walls for better grip or four-sided clear walls. All cells have a 10 mm pathlength and are supplied without stoppers.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service