Skip to Content
Merck
All Photos(1)

Key Documents

Z178217

Scienceware® heavy-duty lab-type polypropylene funnel

capacity 480 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

packaging

pack of 3 ea

manufacturer/tradename

Bel-Art F14697-0000

L

79.7 mm

capacity

480 mL

diam.

152.4 mm

stem O.D.

19.1 mm

Looking for similar products? Visit Product Comparison Guide

General description

Funnels have unique ridges to prevent vapor lock. Recommended for continuous laboratory work.

Legal Information

Scienceware is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service