Z147702
Aldrich® pressure filter funnel
filter capacity 1,000 mL, frit diam. 90 mm, porosity 25-50 μm, Complete
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.43
Recommended Products
material
glass
ground glass membrane (frit)
feature
cap
graduations: no
manufacturer/tradename
Aldrich
filter capacity
1,000 mL
frit diam.
90 mm
funnel capacity
1,000 mL
pore size
25-50 μm porosity
fitting
24 bottle neck (Ground glass joint)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Complete with funnel, cap, and pinch clamp. To filter air- and moisture-sensitive compounds quickly under inert gas. With 65/40 ball joint and 24/40 bottom joint.
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service