Skip to Content
Merck
All Photos(1)

Key Documents

WHA30048098

Whatman® cellulose chromatography papers

4 CHR Roll, W × L 20 mm × 100 m, with certificate of conformity, pkg of 1 ea

Synonym(s):

Whatman paper, Z763187, blotting papers, cellulose membrane, chromatography paper

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115727
NACRES:
NB.24

material

cellulose membrane
roll

grade

for chromatography

sterility

non-sterile

feature

4 CHR

packaging

pkg of 1 ea

manufacturer/tradename

Whatman 3004-8098
Whatman Article No. 28422020 (US reference)

parameter

180mm/30 min flow rate
2.6 cm/hr speed

W × L

20 mm × 100 m

basis weight

92 g/m2

Looking for similar products? Visit Product Comparison Guide

General description

Grade 4 Chr cellulose chromatography roll is a 0.21 mm paper for routine and/or repetitive chromatography when loadings are relatively low. Thickness 0.21 mm. Flow rate 180 mm/30 min. Fastest of the thin papers. Recommended for routine and/or repetitive chromatography when loadings are relatively low. Smooth surface. Very suitable where speed is important and very high resolution is not required.

Features and Benefits

  • Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind.
  • Manufactured and tested specifically for chromatographic techniques. This ensures the wicking capability and uniformity of capillary action that are important in chemical separations.
  • Also widely used in protein and nucleic acid blotting.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service