WHA10440020
Whatman® stainless steel vacuum filtration device
MV050/0 Vacuum filtration apparatus with rapid closure clamp, filter volume 500 mL × 47/50 mm, pack of 1
Synonym(s):
Z698253, vacuum filtration system
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
NACRES:
NB.24
Recommended Products
material
stainless steel housing
packaging
pack of 1
manufacturer/tradename
Whatman 10440020
Whatman Article No. 28415532 (US reference)
D
40 mm , Prefilter
filter size × area
47/50 mm × 12.5 cm2
filter volume
500 mL × 47/50 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
All MV series vacuum filtration devices are made of stainless steel, which is expecially suitable for microbiological applications. The system can be used up to 200C, is autoclavable and can be sterilised by dry heat up to 180C.
Applications
Applications
- Microbiology (e.g., Escherichia coli detection), biochemistry, hydrobiology
- Drinks (e.g., cold sludge in beer), foodstuffs (e.g., ice cream), pharamceuticals, cosmetics, water, wastewater
- Residue anaylsis, precipitate anaylsis, contamination tests
Features and Benefits
- The system can be used up to 200°C, is autoclavable and can be sterilized by dry heat up to 180°C
- Applications include: microbiology (e.g Escherichia coli detection), biochemistry, hydrobiology. – food & beverage (e.g cold sludge in beer; ice cream), pharmaceuticals, cosmetics, water wastewater. - Residue analysis, precipitate analysis, contamination tests.
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service