Skip to Content
Merck
All Photos(1)

Key Documents

TRD3D0060

Sigma-Aldrich

Tenax PC-ABS 3D Printing Filament

greener alternative

signal white, diam. 1.75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352203
NACRES:
NA.23

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

diam.

1.75 mm

weight

500 geach

greener alternative category

Looking for similar products? Visit Product Comparison Guide

General description

We are committed to bringing you Greener Alternative Products, which adhere to one or more of The 12 Principles of Greener Chemistry. This product belongs to Enabling category of greener alternatives thus aligns with "Design for energy efficency". Tenax PC-ABS printing filament has high mechanical strength and toughness with odourless composition and low wrapping. Click here for more information.
Tenax PC-ABS 3D Printing Filament:
  • Odourless composition and low warping
  • Very high mechanical strenghth and toughness
  • Obtain a shiny finish
  • Certified for automotive

Material Properties
  • Density: 1.1 g/cm3
  • Water absorption: 0.9%
  • Tensile modulus: 2000 MPa
  • Tensile stress: 43 MPa
  • Tensile strain at break: 90%
  • Vicat point: 108°C
  • Heat deflection: 93°C
  • Charpy notched impact at 23°C: 50 kJ/m2
  • Charpy notched impact at -30°C: 50 kJ/m2

Application

This product can be used in material extrusion 3D printing technique.
Tenax PC-ABS 3D Printing Parameters
  • Extruder (nozzle) temperature: 250 +/- 10 °C
  • Bed temperature: 100 +/- 10 °C
  • Print speed: 50-60 mm/s
  • Fan: 0-20 %
  • Minimum nozzle diameter: 0.4 mm
  • Plate materials: blue tape, kapton tape, etc.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service