SYNF661950
Synthware™ Erlenmeyer flask
capacity 50 mL, joint: ST/NS 19/22
Synonym(s):
Synthware F661950, glass conical flask
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.51
Recommended Products
material
flat bottom
glass flask
Joint
joint neck19/22
joint: ST/NS19/22
sterility
non-sterile
feature
without cap
packaging
pkg of 1 ea
manufacturer/tradename
Synthware F661950
capacity
50 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
With joint. Stopper is not supplied. All sizes including 1L flasks are hand-blown from tubing to ensure heavy and uniform wall.
Other Notes
Browse all Erlenmeyer flasks
Legal Information
Synthware is a trademark of Kemtech America Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service