Skip to Content
Merck
All Photos(1)

Key Documents

SLW4980-2L

Pyrex® Erlenmeyer flask, heavy duty, narrow neck

2000 mL

Synonym(s):

Pyrex, SciLabware 4980-2L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

Pyrex flask
flat bottom

Joint

joint neckNARROW-NECK

sterility

non-sterile

feature

graduated
without cap
heavy duty

packaging

pack of 1 ea

manufacturer/tradename

SciLabware 4980-2L

H

268 mm

body O.D.

160 mm

capacity

2,000 mL
2000 mL
2000 mL

neck I.D.

43 mm

stopper size

43

fitting

narrow neck

Looking for similar products? Visit Product Comparison Guide

General description

  • Mechanically stronger than standard flasks
  • Designed for longer life and increased user safety
  • Reinforced rims to reduce chipping and breakage

Other Notes

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service