SLW1531/12D
Pyrex® Aspirator bottles with tubing side-arm and unground neck
2000 mL
Synonym(s):
Pyrex, SciLabware 1531/12D
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41105108
NACRES:
NB.17
Recommended Products
manufacturer/tradename
1531/12D
SciLabware
body diam.
138 mm
bottle H
248 mm
capacity
2000 mL
2000 mL
neck I.D.
28 mm
side arm size
9 mm
Looking for similar products? Visit Product Comparison Guide
General description
- Tubular side arm for attachment of 9mm bore flexible tubing
- Unground neck to accept rubber stoppers
Legal Information
PYREX is a registered trademark of Corning, Inc.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service