Skip to Content
Merck
All Photos(1)

Key Documents

NORS32008

Norell® Select Series 3 mm NMR tubes

frequency 200 MHz

Synonym(s):

Norell nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
NACRES:
SB.32

material

colorless tube
glass tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Norell S-3-200-8

parameter

200 MHz frequency

L

8 in.

O.D. × I.D.

3 mm × 2.4 mm

camber

±0.038 mm

concentricity

±0.010 mm

tube diam.

3 mm

wall thickness

0.58 mm

Looking for similar products? Visit Product Comparison Guide

General description

Manufactured out of ASTM Type 1 Class A glass, Norell Select Series NMR tubes are specifically designed for high-resolution NMR spectroscopy. The Select Series provides reliable performance for spinning or non-spinning techniques, structure determination of small molecules, or determining the 3-D structure of a membrane protein.

Legal Information

Norell is a registered trademark of Norell, Inc.
Select Series is a trademark of Norell, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service