Skip to Content
Merck
All Photos(1)

Key Documents

MT30046245

Mettler-Toledo SevenExcellence conductivity meter S700

S700 standard kit, with InLab® 731-ISM, AC/DC input 230 V AC, universal plug set

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115609
NACRES:
NB.61

description

Conductivity range 0.001 ?S/cm to 2000 ms/cm, various different units, defined by user (+/- 0.5%)
Resistivity range 0.01 ... 100.0 MOhm*cm

feature

with InLab® 731-ISM

manufacturer/tradename

Mettler-Toledo 30046245

salinity measuring range

0-80 ppt

temperature measuring range

-30-130 °C, accuracy: ±0.1

Looking for similar products? Visit Product Comparison Guide

General description

Includes meter, a conductivity expansion unit, 2 blank expansion units, InLab® 731-ISM, guide to conductivity measurement and calibration sachets
Mettler Toledo SevenExcellence conductivity S700 – intuitive touchscreen operation and high measurement performance combined with a complete security package for safe results and compliance. This single channel instrument is modularly expandable with additional measurement parameters at any time!

Professional, yet intuitive instrument with touchscreen operation, which can easily handle the most complex applications and meets stringent requirements in regulated markets.

  • Flexible due to various conductivity modes, units and temperature correction possibilities
  • Large 7 inch color display and intuitive menu guidance in 10 languages
  • Flexible method concept for high reproducibility and security
  • Extra security thanks to sophisticated user management and Intelligent Sensor Management (ISM®)
  • Integrated interfaces (USB, RS232 and Ethernet) for data exchange
  • Comprehensive service package including IQ/OQ/PQ
Included in every SevenExcellence:

uPlace electrode holder with a perfect vertical motion. It can be operated with one hand and used either freestanding or attached to the left or right side of the instrument.
LabX direct pH PC software for transferring real-time measurement data and archiving your results

Legal Information

ISM is a registered trademark of Mettler-Toledo, Inc.
InLab is a registered trademark of Mettler-Toledo, Inc.
SevenExcellence is a trademark of Mettler-Toledo, Inc.
uPlace is a trademark of Mettler-Toledo, Inc.

Storage Class Code

10 - Combustible liquids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service