GS203NPUGMF
Whatman® Mini-UniPrep® G2 slit septum
glass microfiber membrane, pore size 0.45 μm, clear vial, pack of 100
Synonym(s):
syringeless filter, whatman filter
About This Item
Recommended Products
material
borosilicate glass housing
borosilicate glass plunger (inner storage vial)
clear vial
glass microfiber membrane
polypropylene cap
polypropylene plunger (outer housing)
silicone septa (with PTFE liner)
sterility
non-sterile
feature
cap
graduations: no
nominal force to compress: approximately 25 lb / 11.3 kg
once compressed, equivalent in size to 12 x 32 mm vial
packaging
pack of 100
manufacturer/tradename
Cytiva
Whatman Article No. 29028835 (US reference)
Whatman GS203NPUGMF
parameter
50 °C temperature (122 °F) (maximum)
filter capacity
500 μL
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Liquid stored in glass, reducing leaching (specially with organic solvents)
- Works well for aqueous based samples
- Sample only contacts plastic during the actual act of compression
- Improved solvent evaporation rates
- Process samples 3X faster than traditional syringe filter method
- All-in-one device replaces multiple consumables
- Reduce lab waste
- Simplify ordering
- Fewer consumables to store in lab
- Designed to fit any autosampler that accommodate standard 12 x 32 mm vials
Features and Benefits
- Features an integrated autosampler vial, plunger with attached filter membrane, and septum/cap
- Borosilicate glass vials eliminate plastic-based leachables that can originate from polypropylene vials
- Designed to hold up to 0.5 mL of unfiltered sample that can then be loaded directly into an autosampler
- Easy to see when a sample has been filtered
- Wide range of membranes with 0.2 and 0.45 µm pore sizes to meet specific requirements
- Also available in amber glass for light-sensitive samples
Legal Information
recommended
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service