DWK986731
WHEATON® liquid scintillation vial with attached foil lined PP cap, glass
lips on vial transparent PET bottle, capacity (20 mL), screw cap
Synonym(s):
986731
About This Item
Recommended Products
material
lips on vial transparent PET bottle
metal foil liner
white polypropylene cap
sterility
non-sterile
feature
with cap
packaging
case of 500 ea Trays of 100 vials are shrink-wrapped in plastic for protection against contamination.
manufacturer/tradename
WHEATON® 986731
bottle diam. × H × W
(27 mm) (61 mm) (302 mm)
capacity
(20 mL)
fitting
22-400 neck
22-400
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | WHA10411116 | WHA10411305 | WHA10411405 |
---|---|---|---|
Whatman 10411130, Whatman Article No. 28415304 (US reference) | Whatman 10411116, Whatman Article No. 28415300 (US reference) | Whatman 10411305, Whatman Article No. 28415314 (US reference) | Whatman 10411405, Whatman Article No. 28415319 (US reference) |
pk of 25 | pk of 25 | pack of 50 | pack of 50 |
150 mm | 90 mm | 25.0 mm | 25.0 mm |
suitable for (applications involving aggressive organic solvents, strong acids, and alkalis) | suitable for (applications involving aggressive organic solvents, strong acids, and alkalis) | suitable for (applications involving aggressive organic solvents, strong acids, and alkalis) | suitable for (applications involving aggressive organic solvents, strong acids, and alkalis) |
Features and Benefits
- High-density polyethylene bottle made of low potassium borosilicate glass or polyethylene terephthalate or high-density polyethylene contains white polypropylene screw cap
- Background counts are consistent and low; ultraviolet transmission is high
- Available with cap attached, caps packed separately or without cap
Legal Information
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service