DWK213942406
DURAN® Super duty measuring cylinder low form
glass cylinder, cylinder capacity (100 mL), class A, with certificate
Synonym(s):
213942406
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
material
glass cylinder
feature
class A with certificate
packaging
case of 2 ea
manufacturer/tradename
DURAN® 213942406
cylinder capacity
(100 mL)
Looking for similar products? Visit Product Comparison Guide
General description
Calibration is based on the poured in volume (“In”) at a + 20 °C reference temperature. A uniform wall thickness over the entire measuring range prevents wedge errors. Fired-on, highly durable blue print. Easy-to-read scale with graduation marks to estimate the content. With circular ring graduations, hexagonal base. The volume content tolerances conform to accuracy Class A. With batch certificate and certificate of conformity.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service