Skip to Content
Merck
All Photos(1)

Key Documents

CADG5147

Dissolved gas analysis (DGA) glass syringe

capacity 30 mL, graduated, 1 mL, tip style, needle-lock Luer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42142600
NACRES:
NB.03

feature

graduated 1 mL
tip style needle-lock Luer

packaging

pack of 1 ea

manufacturer/tradename

Cadence Science 5147

capacity

30 mL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

DGA glass syringes are used to take samples of mineral oil in a transformer. Transformer mineral oil cools the transformer and provides electrical insulation. When this mineral oil is subjected to high thermal and electrical stresses, it decomposes and gases are generated.

Different gases are generated from different types of faults, and the chemical analysis of these gases (Dissolved Gas Analysis) provides diagnostic information about the condition of the transformer.

DGA syringes are custom fit (matched numbered) to create a tight fit between the barrel and plunger. The barrels are frosted.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service