Skip to Content
Merck
All Photos(1)

Key Documents

BR62310

BRAND® jar with screw cap

polypropylene, capacity 30 mL

Synonym(s):

Jars

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.51

material

polypropylene
polypropylene cap
round transparent bottle

Joint

joint threaded neck

feature

with cap

packaging

pack of 1000 ea

manufacturer/tradename

BRAND 62310

capacity

30 mL

diam. × H

57 mm × 32 mm

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® Jar with Screw Cap is designed for versatile storage and easy access to a variety of materials in laboratory and industrial settings. Made from durable polypropylene (PP), this jar features a conical shape that optimizes space and facilitates efficient use. The secure screw cap ensures a tight seal, protecting contents from contamination and evaporation. This practical jar is ideal for storing powders, liquids, and samples, making it an essential addition to any laboratory or workspace where reliable storage solutions are needed.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service