BR144325
BRAND® stopper
silicone, H 20 mm, top diam. 18 mm
Synonym(s):
Stoppers
Select a Size
Select a Size
About This Item
Recommended Products
material
silicone
packaging
pack of 10 ea
manufacturer/tradename
BRAND 144325
H
20 mm
bottom diam.
14 mm
top diam.
18 mm
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service