Skip to Content
Merck
All Photos(1)

Key Documents

BMSW3002A120

Benchmark Analytical Touch Screen Tx Series Balance

resolution: 62 x 0.00001 / 120 x 0.0001 g, AC/DC input 115 V

Synonym(s):

4 place balance, internal calibration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.13

material

metal platform

manufacturer/tradename

Benchmark Scientific W3002A-120

measuring range

linearity: ±0.0002 g
resolution: 62 x 0.00001 / 120 x 0.0001 g

weighing capacity measuring range

62-120 g

plate diam.

8 cm

Looking for similar products? Visit Product Comparison Guide

General description

A new addition to the Accuris line: Series Dx … a perfect balance of performance, design, and quality.

Upgraded Weighing Performance: Electromagnetic Force Restoration (EFR)technology, fast response and stabilization, and automatic internal calibration. Refined Control Panel: Enhanced graphical interfaces significantly improve ease of use. Space Saving: A careful redesign of our weigh cell assemblies has allowed us to pack more technology into a compact, 8 x 15 inch footprint.

Introducing the Accuris Series Tx … a perfect balance of performance, design, and quality.

Upgraded Weighing Performance: Electromagnetic Force Restoration (EFR)technology, fast response and stabilization, and automatic internal calibration.

Refined Control Panels: Enhanced color touch screen interface significantly improve ease of use.

Space Saving: A careful redesign of our weigh cell assemblies has allowed us to pack more technology into a compact, 8 x 15 inchfootprint.

Convenient Connectivity: Optional thermal printer or USB flash drive can be used for result documentation.

Semi Micro Class (W3002A120): Readability of 0.00001 g up to 62 g, and0.0001 g up to 120 g.

The Series Tx analytical balances are the most advanced in the Accuris line. The large, high resolution touch screen presents the user with an icon based menu system and allows quick and intuitive access to a wide range of useful functions. A precisely engineered Electromagnetic Force Restoration (EFR) weigh cell accurately determines masses to sub milligram levels. Two models are available in the Tx Series: The W3102A220 has a max capacity of 220g and readability of 0.1 mg. The W3002A120 is a semi micro class balance with a maximum capacity of120g, and readability of 0.01mg up to 62g.
The Tx internal calibration system helps ensure that the balance is always calibrated and ready for use. Auto calibration can also beset to occur at specific time intervals depending on user preference. A high resolution thermal probe is incorporated in the core of the EFR weigh cell, and if measured temperature fluctuates slightly, the balance will automatically compensate.

A USB port on the side accepts a flash drives for storage of weighing data, which can then be transferred to a computer. Series Tx models have adjustable feet and a leveling bubble to ensure correct installation. Note: For optimal weighing performance, the Tx semi micro model must be installed on a suitably stable surface such as a marble slab table.

Application

Weighing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service