Skip to Content
Merck
All Photos(1)

Key Documents

BMSH3551180P

Benchmark ST180 PLUS CO2 Incuubator with three shelves

capacity 180 L, AC/DC input 115 V

Synonym(s):

CO2 Incubator, Humidity Control incubator, Lab incubator, Digital incubator, Laboratory Incubator, Tissue Culture Incubator, Cell Incubator, Cell Culture Incubator,

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104405
NACRES:
NB.13

manufacturer/tradename

Benchmark Scientific H3551-180P

parameter

temp. range at Ambient +5 to 60 °C

W × L × H

47 cm × 52 cm × 71 cm, Internal dimensions

capacity

180 L

Looking for similar products? Visit Product Comparison Guide

General description

With a unique and proprietary heat distribution technology, the Benchmark ST Series of CO2 incubators provide the highest levels of temperature accuracy with minimal fluctuation (within 0.1°C). The sixside heating system, in combination with a low speed internal fan, uniformly spreads air throughout the chamber (without air exchange from the external environment). The chamber walls are constructed of high grade (304) stainlesssteel, and all corners are rounded, preventing the accumulation of dirt/debris. For added security, all models feature an internal alarm to alert the user if the CO2 percentage changes, or the temperature fluctuates by more than 1°C from the set point. In addition, a "quickcal" calibration button allows for quickly adjusting the chamber temperature to match that of a properly calibrated external thermometer. Two series (standard and PLUS) are each available in 45L and 180L chamber sizes. PLUS models include advanced programming for high heat decontamination (at 125°C), a unique split inner glass door for access to the chamber without exposing it fully to the external environment and programmable humidity percentage, up to 95%.

Application

Cell and tissue culture as well as other types of temperature controlled incubations

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service