BMSD113101
Benchmark Silica Glass Bulk Beads
bead diam. 0.1 mm, acid washed
Synonym(s):
grinding medium, grinding beads, beads for homogenization
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.13
Recommended Products
material
silica (glass)
packaging
pkg of 200 g
manufacturer/tradename
Benchmark Scientific D1131-01
bead diam.
0.1 mm
compatibility
BeadBug and BeadBlaster
Looking for similar products? Visit Product Comparison Guide
General description
Loose, bulk beads, 0.5mm diameter, acid washed glass for bead homogenization
Application
Bead homogenization
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service