Skip to Content
Merck
All Photos(1)

Key Documents

BAF369470020

SP Bel-Art® Sterileware Extra-Long Bent Handle Spoons

white high-density polyethylene, nominal capacity 20 mL (3/4 oz), handle L 30 cm (38 mm), sterile, pack of 100 ea (individually wrapped)

Synonym(s):

Lab Scoop, sampling spoon, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

white high-density polyethylene

sterility

sterile

packaging

pack of 100 ea (individually wrapped)

manufacturer/tradename

Bel-Art F36947-0020

bowl L × W

3.5 in. (88 mm) × 1.5 in. (35 mm)

handle L

30 cm (38 mm)

nominal capacity

20 mL (3/4 oz)

Looking for similar products? Visit Product Comparison Guide

General description

These sterile spoons are ideal for sampling and dispensing of powders, granules and liquids.

Features and Benefits

  • Long handle allows sampling from a distance reducing the risk of contamination
  • Handle is bent at bowl to facilitate easier retrieval of samples, including from within tall containers
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • High density polyethylene (HDPE) spoons heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing

Note: Sterilized products are not returnable.
These sampling spoons are designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service