22471
Supeltex M-2A Packed Column Ferrule, 1/4 in. Column O.D.
I.D. 1/4 in., 1/4 in. O.D. Column, pkg of 50 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
Recommended Products
feature
ferrule type universal (general purpose)
packaging
pkg of 50 ea
I.D.
1/4 in.
compatibility
1/4 in. O.D. Column
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Characteristics: Seals at 1/4 turn past fingertight. High reusability. Won′t stick to metal or glass.
Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)
Maximum Temperature: 400 °C
Material Composition: DuPont VESPEL SP-21 (85% polyimide, 15% graphite)
Maximum Temperature: 400 °C
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service