HS120205
OneRack® Test Tube Rack
Full, polyoxymethylene (fiberglass reinforced), size 72 wells, well diam. 13 mm, yellow
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122804
NACRES:
NB.35
Recommended Products
material
polyoxymethylene (fiberglass reinforced)
feature
Holds 72 x 13 mm tubes
Holds 72 x 5-10 mL tubes
packaging
pk of 8 ea
manufacturer/tradename
Heathrow Scientific HS120205
L × W × H
10.4 × 20.2 × 5.9 cm
size
72 wells
well diam.
13 mm
color
yellow
Looking for similar products? Visit Product Comparison Guide
General description
OneRack test tube rack is tough and more highly resistant to acids, bases, solvents, and heat. These durable racks are molded in a single, continuous piece. There is no assembly required and no detachable pieces.
Features and Benefits
- molded coordinates for tube orientation
- stable design for use in water baths
- flat labeling area for easier identification
- available in half and full rack sizes
- Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
- Polypropylene offers good chemical and heat resistance (0 to 110C)
Legal Information
OneRack is a registered trademark of Heathrow Scientific LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service