Skip to Content
Merck
All Photos(1)

Key Documents

EP6001000410

Eppendorf® Chest Freezer Rack

Holds 7 x boxes (4 in.), (7 x 1) configuration, stainless steel, side access

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

stainless steel

feature

(7 x 1) configuration
Holds 7 x boxes (4 in.)
max. box size [mm]: 136 x 136
side access

manufacturer/tradename

Eppendorf® 6001000410 (Global)

technique(s)

cryopreservation: suitable

D × W × H

141 mm (5.6 in.) × 141 mm (5.6 in.) × 741 mm (29.2 in.)

capacity

(max box number per rack: 7 (7 x 1))

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

for ULT freezer: Innova C580 (max. 32 racks), Innova C760 (max. 40 racks), CryoCube FC660/ FC660h (max. 40 racks)for ULT freezer: Innova C580 (max. 224 boxes), Innova C760 (max. 280 boxes), CryoCube FC660/ FC660h (max. 280 boxes)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service