Skip to Content
Merck
All Photos(1)

Documents

EP0030118413

Eppendorf Tube® Conical with snap cap

tube capacity 25 mL, PCR clean, pkg of 200 pieces, bag of 5 × 40 tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11

feature

PCR clean

packaging

case of 200 ea
pkg of 200 pieces
bag of 5 × 40 tubes

manufacturer/tradename

Eppendorf® 0030118413

tube capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Reduced height gives easy sample access even with low-volume pipettes and tips?–?reduced risk of cross-contamination between pipette and tube
  • Single-handed opening and closing through SnapTec cap version for fast liquid extraction and addition
  • Centrifugation stability up to 17,000 x g1) for both tube variants - SnapTec cap and screw cap
  • Tightness of the lid is ensured over a broad temperature range
  • Less storage space needed due to ~20 % lower height compared to 50 mL conical tubes
  • Matching accessories for centrifugation, mixing and heating, sample preparation and storage ensure straightforward integration into existing laboratory environment
  • Premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensure highest sample integrity and optimal sample and pellet visibility
  • Screw cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and reduces contamination risk
  • Sterile, pyrogen-, DNase-, RNase-, and DNA-free. Each individual lot is checked and certified for quality and purity.
  • The 25 mL conical tube with SnapTec cap is autoclavable at 121 °C in 20 min.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Tube is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service