CLS4985P100
Corning® narrow mouth Erlenmeyer flask, reusable
capacity 100 mL, polypropylene, with GL-40 PP screw cap
Synonym(s):
conical flasks, laboratory flasks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121804
NACRES:
NB.43
material
narrow-mouth
polypropylene
screw top cap
sterility
non-sterile
feature
graduated 10 mL (intervals)
packaging
pack of 6 ea
manufacturer/tradename
Corning 4985P-100
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Translucent polypropylene flasks are manufactured with blue graduations for reference. The flasks have a screw neck and are supplied with a polypropylene cap.
Other Notes
Browse all Erlenmeyer flasks
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service