Skip to Content
Merck
All Photos(2)

Key Documents

CLS353139

Corning® Falcon® Cell Culture Flask

capacity 225 mL, canted neck, graduated, 5 ‑ 400 mL, cap, blue plug seal

Synonym(s):

Corning container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

material

polystyrene

feature

cap blue plug seal
graduated 5 ‑ 400 mL

manufacturer/tradename

Corning 353139

technique(s)

cell culture | mammalian: suitable

capacity

225 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
Falcon is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service