Skip to Content
Merck
All Photos(1)

Key Documents

CLS16864050

Corning® weighing bottle

diam. × H 40 mm × 50 mm

Synonym(s):

storage vessel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

borosilicate glass bottle
clear bottle
cylindrical bottle
glass cap
wide-mouth bottle

feature

cap

packaging

case of 12 ea
pack of 6 ea

manufacturer/tradename

Corning 1686-4050

bottle neck diam.

~46 mm

capacity

45 mL

diam. × H

40 mm × 50 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service