Skip to Content
Merck
All Photos(2)

Key Documents

20692

Hamilton® syringe, 1000 series GASTIGHT®, LTN (fixed needle)

1005LTN, volume 5 mL, needle size 22 ga (bevel tip), needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
eCl@ss:
32070500
Pricing and availability is not currently available.

material

bevel tip stainless steel needle (point style 2)

needle size

22 ga (bevel tip)

feature

needle type LTN (fixed)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 81517

needle L

51 mm (2 in.)

volume

5 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service