Skip to Content
Merck
All Photos(1)

Key Documents

1.13794

Supelco

PLC plates, Silica gel 60 F₂₅₄ 0.5 mm with concentrating zone 20 x 4 cm

pkg of 20 plates, plate L × W 20 cm × 20 cm, glass support

Synonym(s):

Preparative Layer Chromatography Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 20 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

0.5 mm

plate L × W

20 cm × 20 cm

particle size

20-40 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

20 Glass plates 20 x 20 cm
These plates allow users to quickly and easily apply any kind of sample, even large volumes of diluted samples. Our concentrating zone plates are based on different adsorption properties of two adsorbents. The first is a large pore concentrating adsorbent where the samples are applied; the second is a selective layer for separation. Regardless of the spots’ shape, size, or position, the sample always concentrates as a narrow band where the two adsorbents overlap and where the separation starts. These plates allow users to quickly and easily apply any kind of sample, even large volumes of diluted samples.

Linkage

Replaces: 13794-7; 13794

Analysis Note

Layer thickness: 400 - 550 µm
Deviation of layer thickness per plate: ≤ 80 µm
layer thickness concentrating zone: 250 - 350 µm
Fluctuation in the thickness of the concentration zone: ≤ 50 µm
Chromatographic testing:
colour test
hRf-values
- bleu vif organol, colour test, lipophile:
20 - 30
- Ceres Black G, colour test, lipophile: 45 - 55
- ceres Violet brn, colour test, lipophile: 60 - 75
Typical value determined on a conditioned plate
Eluent: toluene (45% rel. humidity)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service