Skip to Content
Merck
All Photos(1)

Key Documents

Z288993

Hamilton® needles for RN syringes

volume 2.5-100 μL, needle size 22 ga, bevel tip, needle L 51 mm (2 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03
Pricing and availability is not currently available.

material

stainless steel needle (point style 2)

needle size

22 ga

feature

needle bevel tip

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7758-01

needle L

51 mm (2 in.)

volume

2.5-100 μL

Looking for similar products? Visit Product Comparison Guide

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service