Z259462
Ace photochemical reaction assembly
capacity 250 mL, AC/DC input 115 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
Recommended Products
feature
CSA approved: no
manufacturer/tradename
Ace Glass 7861-245
availability
not available in Canada
capacity
250 mL
Looking for similar products? Visit Product Comparison Guide
General description
Complete with all parts needed for immediate operation. Borosilicate reactor has an internally threaded connection in place of a ground-glass joint. Bushing and FETFE® O-ring form a compression seal with quartz immersion well. Well has removable inner cooling tube. Reactor has ST 14/20 angled joint for sparger tube, one ST 24/40 vertical joint for condenser, and one #7 Ace-Thred for thermometer. Capacity indicated is total volume, actual volume is approx. 40 to 50% of total. Complete assembly includes reactor, quartz immersion well, sparger tube, 38 × 8 mm stirrer bar, #7 thermometer bushing and O-ring, #50 bushing and O-ring, 3 m of 4.8 mm I.D. FEP tubing, stand, 450 watt lamp, and 450 watt.
240V products come complete with both the Euro and UK plugs.
240V products come complete with both the Euro and UK plugs.
Legal Information
FETFE is a registered trademark of Ace Glass, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service