Z188727
Wheaton sample vials
clear, volume 12 mL, cap size 15 - 425, diam. × H 19 mm × 66 mm
Synonym(s):
Wheaton Test Tubes
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121806
NACRES:
NB.11
Recommended Products
material
clear borosilicate glass vial
feature
closure type screw top vial
packaging
pkg of 200 ea
cap size
15 - 425
diam. × H
19 mm × 66 mm
volume
12 mL
color
clear
fitting
thread for 15-425
Looking for similar products? Visit Product Comparison Guide
General description
It is borosilicate glass vial, autoclavable, easy to sterilize, is used to contain substances to prevent contamination. Caps are to be ordered separtely for this product.
Vials are packaged in corrugated trays with partitions then shrink-wrapped to reduce particulate contamination.
Autoclavable borosilicate USP Type 1 glass. Order caps separately.
Autoclavable borosilicate USP Type 1 glass. Order caps separately.
related product
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service