DWK986714
WHEATON® liquid scintillation vial with seperate unlined PE cap
transparent high-density polyethylene bottle, capacity (20 mL), screw cap, case of 500 ea Bulk packed vials with screw caps in separate bag
Synonym(s):
986714
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
material
metal foil liner
transparent high-density polyethylene bottle
white polyethylene cap
feature
with cap
packaging
case of 500 ea Bulk packed vials with screw caps in separate bag
manufacturer/tradename
WHEATON® 986714
bottle diam. × H × W
(27 mm) (61 mm) (387 mm)
capacity
(20 mL)
fitting
22-400 neck
22-400
Features and Benefits
- Converted from Type I borosilicate glass tubing, PET, or HDPE
- Background counts are consistent and low; ultraviolet transmission is high
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service