CLS33950LEC
Corning® PYREX® filter discs 1722 μm pore size
body diam. 45 mm, porosity 170-220 μm
Synonym(s):
Corning® 33950
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
NACRES:
NB.43
Recommended Products
Product Name
Pyrex® fritted disc, body diam. 45 mm, porosity 170-220 μm
manufacturer/tradename
Corning 33950-LEC
body diam.
45 mm
pore size
170-220 μm porosity
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Designed for use in Pyrex brand extractors, where it is desirable to weigh the material extracted or where paper thimbles may be attacked by the chemicals used.
Legal Information
Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service