Skip to Content
Merck
All Photos(1)

Documents

G005904

HPLC Analysis of Yohimbe Alkaloids on Ascentis® Express F5, HILIC Mode

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express F5, 3 cm x 3.0 mm I.D., 2.7 μm particles (53574-U)
mobile phase: 2 mM ammonium acetate in 10:90 water:acetonitrile, pH to 6.0 with acetic acid
flow rate: 0.5 mL/min
pressure: 1100 psi (76 bar)
column temp.: 35 °C
detector: UV, 275 nm
injection: 2 μL
sample: 100 ug/mL each in methanol

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Ajmalicine, ≥98.0% (HPLC)
    Yohimbine hydrochloride, ≥98% (HPLC), powder

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service