Skip to Content
Merck

TMO347597

Nunc® cryogenic tubes

polypropylene, capacity 1.0 mL, conical bottom, starfoot, external thread, sterile, case of 2000 ea

Synonym(s):

biobanking tube, cell culture cryogenic tube, Nunc 347597, cryogenic sample storage, cryogenic tube

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.43
UNSPSC Code:
41121704
Material:
conical bottom , polypropylene
L:
41 mm
Diam.:
12.4 mm
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

conical bottom , polypropylene

sterility

sterile

packaging

case of 2000 ea

manufacturer/tradename

Nunc 347597

technique(s)

cryopreservation: suitable

L

41 mm

capacity

1.0 mL

diam.

12.4 mm

General description

Nunc®cryogenic tubes are designed for the storage of samples, ranging from general cold storage to the vapor phase of liquid nitrogen. These tubes are available with either internal or external threads to suit different preferences and requirements.

Features and Benefits

  • Raw materials used are non-cytotoxic, non-mutagenic, and pyrogen-free, ensuring enhanced sample security.
  • Certified sterility assurance level (SAL) of 10^-6 provides the highest level of sterility assurance.
  • Suitable for storage across a wide temperature range, from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen.
  • Bulk, uncapped, non-sterile versions of the tubes are available for applications with less stringent requirements.

  • Non-cytotoxic, non-mutagenic raw materials and pyrogen-free IVD compatible tubes for added sample security.
  • Certified SAL of 10-6 for the highest sterility assurance available.
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?

Explore all of our products under Nunc® cryogenic tubes




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library