Skip to Content
Merck
All Photos(1)

Key Documents

SYNP160020

Synthware cylindrical pressure vessel

bottle capacity 10 mL, O.D. × L 26 mm × 110 mm, bushing type, #15

Synonym(s):

Synthware P160020, pressure tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

feature

bushing type #15

packaging

pack of 1 ea

manufacturer/tradename

Kemtech P160020

O.D. × L

26 mm × 110 mm

bottle capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Pressure Vessel, Heavy Wall, Cylindrical, 20mL, #15 GL Thread.Includes Accessories B100015 + R111EP

Application

kemetch; synthware; pressure vessel; cylindrical

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service