Skip to Content
Merck

R3633

Test tube racks

Holds 24 x 25 mm tubes, 3 × 8 array

Synonym(s):

tube holder, 187460003, F18746-0003, tube organizer, tube rack, tube storage

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41122804
Manufacturer/tradename:
Bel-Art F18746-0003
Feature:
3 × 8 array, Holds 24 x 25 mm tubes
Packaging:
pack of 1 ea
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


feature

3 × 8 array, Holds 24 x 25 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18746-0003

size

9.7 in. × 4.1 in. × 2 1/2 in.

Application

Non-metallic submersible racks maintain stability even in swirling water. Each rack has an end plate for labeling, as well as numbered and lettered rows.

Features and Benefits

  • Bel-Art polypropylene test-tube racks are a perfect alternative to wire racks.
  • The submersible racks can maintain stability even in a turbulent water bath.
  • Features end plates for labeling - for easy tube identification. Interlocking feet facilitate the stacking of racks for storage.
  • Available in numerous hole sizes, with a choice of three colors for safety and identification.
  • Steam autoclavable at 121ºC (250ºF).


Still not finding the right product?

Explore all of our products under Test tube racks




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library