Skip to Content

P6175

Pipet-Aid® automatic pipette pumps

cordless, rechargeable, AC/DC input 110 V AC

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
Drummond Scientific 4-000-100
Volume:
1-100 mL
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

plastic , silicone

description

UL listed

manufacturer/tradename

Drummond Scientific 4-000-100

availability

not available in EU

volume

1-100 mL

General description

Automatic
A portable, battery-powered pipet pump equipped with a tissue culture nosepiece incorporating a dual hydrophilic, hydrophobic 0.8 μm filter to prevent cross-contamination. Runs for two hours (pipetting 2,000 times) without recharging. Supplied with 4 replacement filters. Lightweight (<10 oz) and compact (<7 in.).
Safe, convenient instruments for converting pipettes into hand-operated dispensers. Especially useful in confined areas such as laminar flow hoods. Can be used with glass or plastic pipettes ranging in size from 1 to 100 mL.

Legal Information

Pipet-Aid is a registered trademark of Drummond Scientific Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library