Skip to Content

MTCT8850

MTC Bio DuoClick Two Position Screw-cap Culture Tube

capacity 14 mL, polypropylene, non-sterile, pack of 1000 ea (1000 x tubes & 1000 x caps packed seperately)

Synonym(s):

culture test tube, plastic culture tube, plastic tube, MTC Bio V5809-R

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.15
UNSPSC Code:
41121706
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polypropylene , round , screw cap

sterility

non-sterile

feature

graduation: no

packaging

pack of 1000 ea (1000 x tubes & 1000 x caps packed seperately)

manufacturer/tradename

MTC Bio T8850

parameter

4,000 × g speed

capacity

14 mL

diam. × L

17 mm × 100 mm

suitability

suitable for (cell culture)

General description

Culture Tube, 14mL, 17 x 100mm, PP, w/ separate 2-position screw-cap, non-sterile, non-graduated, 1000 tubes and capped bulk packed separately
MTC Bio’s DuoClick tubes feature a unique, patented screw closure system. DuoClick tubes completely eliminate the excess force, splashing and general frustration of traditional snap-cap culture tubes. The advanced cap design includes two distinct positions for aerobic and anaerobic culturing. Rotate the cap to the first click to secure the cap in the aerobic position or, rotate past the second click for a leak-proof, airtight seal for anaerobic culturing.

DuoClick tubes are available e-beam sterilized, with screw caps attached, and in ready-to-use rack packaging.

Application

aerobic andanaerobic culturing

Features and Benefits

  • New patent pending screw-cap!
  • Aerobic culturing at first click
  • Anaerobic after second click
  • Printed graduations
  • Flat, markable screw-cap

Legal Information

DuoClick is a trademark of MTC Bio
MTC is a trademark of MTC Bio


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library