Skip to Content
Merck

HS27504C

OneRack® Test Tube Rack

Half, polyoxymethylene (fiberglass reinforced), size 16 wells, well diam. 25 mm, green

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41122804
Manufacturer/tradename:
Heathrow Scientific HS27504C
Feature:
Holds 16 x 10-18 mL tubes, Holds 16 x 25 mm tubes
Material:
polyoxymethylene (fiberglass reinforced)
Packaging:
pk of 8 racks
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

polyoxymethylene (fiberglass reinforced)

feature

Holds 16 x 10-18 mL tubes, Holds 16 x 25 mm tubes

packaging

pk of 8 racks

manufacturer/tradename

Heathrow Scientific HS27504C

L × W × H

12 × 12.2 × 9.2 cm

size

16 wells

well diam.

25 mm

color

green

General description

OneRack test tube rack is tough and more highly resistant to acids, bases, solvents, and heat. These durable racks are molded in a single, continuous piece. There is no assembly required and no detachable pieces.

Features and Benefits

  • molded coordinates for tube orientation
  • stable design for use in water baths
  • flat labeling area for easier identification
  • available in half and full rack sizes
  • Fiberglass reinforced POM offers the highest chemical and heat resistance (-40 to 140C)
  • Polypropylene offers good chemical and heat resistance (0 to 110C)

Legal Information

OneRack is a registered trademark of Heathrow Scientific LLC


Still not finding the right product?

Explore all of our products under OneRack® Test Tube Rack




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library