HS120186
Adapt-a-Rack® Flexible Multi-Tube Rack
for tubes, 5 ‑ 50 mL, Combo Pink/White, pk of 2
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41122804
NACRES:
NB.22
material
pink-white POM
feature
for tubes 5 ‑ 50 mL
Holds 4 x 12-30 mm tubes
Holds 4 x 5-50 mL tubes
packaging
pk of 2
manufacturer/tradename
Heathrow Scientific HS120186
L × W × H
18.1 × 5.6 × 7.6 cm
size diam.
4 wells × 12-30 mm
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Each slot of the flexible multi-tube rack adapts to accommodate 12-30 mm (5-50 mL) tubes and holds in a firm upright position.
Features and Benefits
- made from POM
- racks can be linked together for additional holding capacity
- open sides allow for label viewing
- flat base to hold tubes upright
- linked racks should be supported underneath when carrying
- available in soldi or a combination of colors for easy coding indentification
- autoclavable
Legal Information
Adapt-a-Rack is a registered trademark of Heathrow Scientific LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service