Skip to Content
Merck
All Photos(1)

Key Documents

EPACE-6000S

Platform Clamps, for Eppendorf® Shakers

for Excella E25/E25R, for 6 L Erlenmeyer flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103816
NACRES:
NB.73

feature

for 6 L Erlenmeyer flasks
for Excella E25/E25R

manufacturer/tradename

Eppendorf® ACE-6000S (Global)

W × H

225 mm × 96 mm

Looking for similar products? Visit Product Comparison Guide

General description

Flask clamps are of a single piece stainless-steel construction (not spot welded or riveted) for added strength and safety. Clamps 2 L and above come with an extra girdle for added security when agitating flasks at high speeds. Flask clamps come complete with required screws, and are fitted with coiled wire springs for added stability at elevated speeds.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service