Skip to Content
Merck
All Photos(1)

Key Documents

EP6001022910

Eppendorf® Upright Freezer Rack

Holds 12 x 64 mm/2.5 in boxes, (4 x 3) configuration, stainless steel, drawer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

stainless steel

feature

(4 x 3) configuration
Holds 12 x 64 mm/2.5 in boxes
drawer
max. box number per rack: 12 (4 x 3)
max. box size [mm]: 136 x 136

manufacturer/tradename

Eppendorf® 6001022910 (Global)

technique(s)

cryopreservation: suitable

D × W × H

563 mm (22.2 in.) × 140 mm (5.5 in.) × 204 mm (8 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Premium U410 (max. 180 boxes), Premium U700 (max. 300 boxes), HEF U410 (max. 180 boxes), CryoCube F570 series (max. 300 boxes), CryoCube F740 series (5-compartment version, compartment 1-4)for ULT freezer: Premium U410 (max. 15 racks), Premium U700 (max. 25 racks), HEF U410 (max. 15 racks), CryoCube F570 series (max. 25 racks), CryoCube F740 series (5-compartment version, compartment 1-4)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service