CLS7017
Corning® Costar® Stripette® serological pipettes, individually paper/plastic wrapped, triple bagged, clean room pack style
capacity 50 mL
Synonym(s):
pipets, pipettes, serological pipets, serological pipettes
About This Item
Recommended Products
material
polystyrene
sterility
sterile
feature
DNase free
RNase free
disposable
graduations± 0.5 mL
subdivision
packaging
case of 100
bag of 25
manufacturer/tradename
Corning 7017
measuring range
accuracy: 0.5 mL
L
370 mm
capacity
50 mL
tip I.D.
0.125 in.
color
purple color-coded stripe
Looking for similar products? Visit Product Comparison Guide
General description
- Color-coding on paper allows easy size identification.
- Paper/plastic wrap allows full view
- Unique color-coded magnifying stripe for easier meniscus viewing.
- Sterile, individually wrapped and certified nonpyrogenic and DNase-/RNase-free
- Accuracy within ± 2% at full volume
- Lot numbers printed on each pipet wrapper
- Calibrated to deliver (TD-EX 20ºC) their contents with blowout
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service