Skip to Content
Merck

CLS3012

Corning® single use spatulas

microspatula, tapered end/scoop

Synonym(s):

lab equipment accessory

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.14
UNSPSC Code:
41122403
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


sterility

sterile

manufacturer/tradename

Corning 3012

L

150 mm

General description

Scoop dimensions:
Maximum scoop width - 0.13 inches (3.302 mm)
scoop can hold < 0.5 mL
Corning single use spatulas have been designed to save time and provide contamination-free samples. Eliminates need to recycle and sterilize reusable spatulas.

Each spatula is individually packaged, RNase/DNase free, non-pyrogenic and antistatic.

Legal Information

Corning is a registered trademark of Corning, Inc.


Still not finding the right product?

Explore all of our products under Corning® single use spatulas




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library