CLS1015P1L
Corning® reusable beaker with handle and spout
polypropylene, size 1 L
Synonym(s):
Corning container
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121803
NACRES:
NB.43
Recommended Products
material
polypropylene
feature
graduations (10 mL)
manufacturer/tradename
Corning 1015P-1L
H × O.D.
167 mm × 125 mm
size
1 L
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
The polypropylene reusable beakers are transluscent and printed with blue graduations.
Other Notes
Browse all plastic beakers
Legal Information
Corning is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service