Skip to Content
Merck

C6192

Nalgene® Lowboy carboy with spigot

nominal capacity 15 L (4 gal), high-density polyethylene

Synonym(s):

carboys, Nalgene 2323-0015, container with spigot, container with tap, large capacity liquid container

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.35
UNSPSC Code:
41121820
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

high-density polyethylene , polypropylene spigot and screw closure

description

Not recommended for use with most organic solvents

manufacturer/tradename

Nalgene® 2323-0015

L × W × H

8 in. (203 mm) × 14 1/2 in. (368 mm) × 14 1/2 in. (368 mm)

nominal capacity

15 L (4 gal)

General description

Fits into tight places and can be stacked three high. Integral handgrip for safe and easy transport. Tolerant of strong acids and bases.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library