Skip to Content
Merck
All Photos(1)

Key Documents

DX0013

Supelco

Desiccant

Synonym(s):

Amorphous Silica, Phosphorous Silica

Sign Into View Organizational & Contract Pricing


About This Item

form

beads

size

8 mesh

color

white

storage temp.

room temp

Application

non-indicating, 8 mesh t.h.e.

Analysis Note

Color:Clear white
Form:Beads
Mesh size (8 and finer):80% min
Moisture absorption capacity:30% min

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service